Beli access point di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Wireless N Accesspoint
    Mulai

    Rp599.900

    tp-link Wireless N Accesspoint
    atribut:
    • Transfer Speed (Mbps): 300
  2. Netgear Outdoor Dual Band Wireless Access Point
    Mulai

    Rp7.499.900

    Netgear Outdoor Dual Band Wireless Access Point
    Deskripsi:
    Extends wireless coverage to outdoor with the high power WND930 Access Point. The WND930 Access Point combines industrial and robust design with flexible antenna options, and dual band (2.4 and 5 GHz) concurrent operation for optimal outdoor deployment. The WND930 Outdoor Access Point is powered by redundant dual Power over Ethernet (PoE) gigabit ports as well as the capability to power other PoE devices. The WND930 Outdoor Access Point operates under harsh environment with its industrial grade IP67 enclosure and an embedded heater to allow the Access Point to operate in below freezing point temperature. Through its user friendly interface and mounting accessory kits, the WND930 Access Point can be configured and installed easily in less than 10 minutes.
    atribut:
    • Dimensions (mm): 255x25x78
    • Weight (g): 1894
    • LEDs: Power, Activity, 2.4GHz, 5 GHz, Heater
    • Operating Temperature (°C): -20 to 60
    • Storage Temperature (°C): -40 to 80
    • Mounting: Wall mount/pole mount kit included
  3. tp-link Wireless N Access Point
    Mulai

    Rp449.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
  4. Ruijie Router
    Mulai

    Rp2.299.900

    Ruijie Router
    atribut:
    • Network Interface: 10 x 10/100/1000 Base-T
    • RAM Size (MB): 256 (DDRIII)
    • Recommended Bandwidth (Mbps): 600
    • PoE Output: 802.3af/at on LAN1-8
    • Certifications: CE, ROHS
    • Dimensions (mm): 202x107x28
    • Frequency (Hz): 50/60
    • Max. WAN Ports: 4 x 10/100/1000 Base-T
    • Operating Temperature (°C): 0 to 40
    • Power Consumption (W): <80 (With PoE Load)
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Power Supply (V DC): AC 100 to 240
    • Recommended Concurrent Clients: 200
    • Storage (Mb): 16
  5. D-Link Indoor Access Point
    Mulai

    Rp1.099.900

    D-Link Indoor Access Point
    Deskripsi:
    DAP-1612F is an 11ac Wi-Fi standard high performance indoor wireless access point with multiple ports and support WIFI 5 technology which further boost up user wifi using experience.WIFI 5 with High wireless performanceDAP-1612F combined 1200Mbps Wi-Fi speed over 2 radios:2.4GHz (Up to 300Mbps) + 5GHz (Up to 867Mbps), equipped with dual Gigabit LAN & DAP-1612F also support MIMO toallow more concurrent users to upload or download multiple packets at same time, narrower subcarrier spacing and longer symbol time, improved the stability and data processing efficiency, publicly to be used in high density access environment such as hotel, university campus, hostel, concert venue, gymnasium, etc.Best WIFI for your Enterprise NetworkBring blazing Wi-Fi 5 connectivity to your internet-led smart business for enhanced user experiences like never before.Achieve high data rate and low-latency performance in challenging high-density scenarios - with outstanding wireless efficiency, extraordinary capacity and superior performance.
    atribut:
    • Color: White
    • Standard: 802.11ac/b/g/n, MIMO technology
    • Interface: 1× 10/100/1000Mbps RJ45 WAN Port, 1× 10/100/1000Mbps RJ45 LAN Port, 1× Reset button, press 15 seconds to revert to default setting
    • Antenna: Build in 5dBi 2.4GHz MIMO Antenna, Build in 4dBi 5.8GHz MIMO Antenna
    • Dimensions (mm): 168x168x32
    • PoE: 48V, 0.5A
    • DC: 12V, 1A
    • ESD (kV): ±6
    • LED Indicator: Sys, 2.4G WIF, 5.8G WIFI, LAN, WAN
    • Maximum Power Consumption (W): <10
    • Maximum Users: Up to 120
  6. tp-link Indoor/Outdoor WiFi 6 Access Point
    Mulai

    Rp4.399.900

    tp-link Indoor/Outdoor WiFi 6 Access Point
    Deskripsi:
    Superior WiFi 6 Speeds: Delivers dual-band speeds of up to 1.8 Gbps powered by the latest WiFi 6 technology† Higher Network Efficiency: Enjoy faster speeds on more devices with less lag via OFDMA and MU-MIMO Long-Range Coverage: Dedicated high-power amplifier and professional antennas with IP67 weatherproof enclosure Omada Mesh Technology: Enables wireless connectivity between access points for extended range and flexible deployment** Stay Smooth with Fast Roaming: Users can enjoy seamless streaming across the property with their devices switching effortlessly between access points** Centralized Cloud Management: Integrates into Omada SDN for cloud access and remote management
    atribut:
    • Interface: 1× Gigabit Ethernet (RJ-45) Port (Support 802.3at PoE and Passive PoE)
    • Button: Reset
    • Power Supply: - 802.3at PoE; - 48V/0.5A Passive PoE (PoE Adapter Included)
    • Power Consumption: - EU: 12.5W (802.3at PoE or Passive PoE); - US: 14.7W (802.3at PoE or Passive PoE)
    • Antenna: - 2.4 GHz: 2× 4 dBi; - 5 GHz: 2× 5 dBi
    • Weatherproof Enclosure: IP67
    • Dimensions (mm): 280.4×106.5×56.8 (without antenna & mounting kit)
    • Frequency (GHz): 2.4, 5
    • Mounting: Pole/Wall Mounting (Kits included)
    • Wireless Standards: EEE 802.11ax/ac/n/g/b/a
  7. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  8. Dell Precision T5860 MT
    Mulai

    Rp75.999.900

    Dell Precision T5860 MT
    Deskripsi:
    Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W) 32GB (1x32GB) DDR5 RDIMM ECC M.2 1TB PCIe NVMe Class 40 Solid State Drive DVDRW Optical Drive 24″ P2422H Monitor Nvidia RTX A4000 16GB Qualcomm WCN6856 Wireless Card with Bluetooth USB Optical Mouse MS116 & USB Keyboard KB216 Windows 11 Profesional 64 Bit
    atribut:
    • Color: Black
    • Processor: Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W)
    • Memory (GB): 32 (1x32GB) DDR5 RDIMM ECC
    • Storage (TB): 1 (M.2 PCIe NVMe Class 40)
    • Graphic Card: Nvidia RTX A4000 16GB
  9. tp-link Omada EAP Series AC1200 Wireless MU-MIMO Gigabit
    Mulai

    Rp1.299.900

    tp-link Omada EAP Series AC1200 Wireless MU-MIMO Gigabit
    Deskripsi:
    AC1200 Wireless MU-MIMO Gigabit Indoor/Outdoor Access Point. EAP225-Outdoor. Durable, weatherproof enclosure for outdoor Wi-Fi applications. Up to 1200Mbps1 with 2x2 MIMO technology. Omada Mesh Technology enables wireless connectivity between APs for extended range, making wireless deployments more flexible and convenient. Supports Seamless Roaming to smooth the video playbacks and voice calls when moving between locations. High transmission power and high gain antennas provide a long-range coverage area. Cloud centralized management and Omada app for ultra convenience and easy management. Captive portal provides a convenient method for guest authentication. Facebook Wi-Fi and SMS authentication help to boost your business. 802.3af/Passive PoE (PoE Adapter Included) compatible and simple mounting design allow for flexible deployment and convenient installation.
    atribut:
    • Button: Reset
    • Frequency (GHz): 2.4 and 5
Daftar Harga access point Terbaru October 2026
tp-link Wireless Access PointRp639.900
tp-link Wireless N AccesspointRp599.900
Netgear Outdoor Dual Band Wireless Access PointRp7.499.900
Ruijie Access PointRp699.900
tp-link Wireless N Access PointRp449.900
Ruijie RouterRp2.299.900
D-Link Indoor Access PointRp1.099.900
D-Link Wireless N Access PointRp2.699.900
tp-link Indoor/Outdoor WiFi 6 Access PointRp4.399.900
D-Link Wireless-N Access Point Router 4 PortRp499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)